DEWALT DCW220NT-XJ 18V XR 75MM BELT SANDER - BARE UNIT IN TSTAK


Belt Sander

References
dewalt:DCW220NT-XJ
rubix:255A4499
ean:5035048793848
brand logo
brand logo
Technical specifications
Weight3 kg
Cordlessyes
See all Specifications

Product details : DEWALT DCW220NT-XJ 18V XR 75MM BELT SANDER - BARE UNIT IN TSTAK


Designed with the professional in mind DEWALT's First 18V XR 75 x 533mm Cordless Belt Sander is ideal for carpentry, remodeling, and general contracting. The variable speed trigger with lock-on 5 speed selection dial allows for control for various applications. The quick release belt change allows sandpaper to be changed easily. With the over-mold auxiliary handle it gives you two- handed operation and grip for scribing applications. The dust collection features include a tool-free Dust Port Swivel adapter, that is compatible with DEWALT's Airlock System or a standard 35mm dust extractor to minimise dust during sanding. Wireless Tool Contro System allows for ease of use when paired with compatible DEWALT vacuum or dust extractor. With a Brushless Motor, this cordless belt sander can achieve long runtime and efficiency.

Strengths

•18V Brushless motor for extended durability, efficiency and power and a high no load speed of 320m/min
Variable speed giving ultimate speed and application control
Class leading DEWALT ergonomics for maximized comfort and safety
Direct AIRLOCK dust port and wireless tool control provides cleaner and safer jobsites
WTC™ Allows for remote switching on of dust extractor when the Sander is started (requires compatible DEWALT Dust Extractor)
Larger, preferred Pro belt size (75mm x 533mm) vs competitor offerings (75mm x 457mm)
Responsive and easily adjusted belt tracking
Quick release belt change system allows sanding belts to be changed quickly and easily
T-STAK VI Kit Box

Technical specifications


Attributes
Weight3 kg
Cordlessyes
Voltage18 V
Show UNSPSC/ECL@SS
£ 346.78 excl. VAT
/ Each
£ 416.14 incl. VAT
  • Usually arrives within 14 working days