References
Makita:DTM52Z
Rubix:257A7435
EAN:0088381741316
Product details : MAKITA DTM52Z BRUSHLESS MULTI-TOOL (TOOL-LESS)
A handy 18V LXT® multi-function tool for a variety of cutting and polishing applications in construction and renovation projects, compatible with STARLOCK MAX. Equipped with a tool-less accessory clamp and the oscillating rate can be adjusted between 10 000 and 20 000 min⁻¹
Strengths
• AVT (Anti-Vibration Technology) ensures extra-low vibration performance
• The rubber coating on the handle ensures a firm working grip
• Battery protection system automatically shuts off power when the battery level is low
• The rubber coating on the handle ensures a firm working grip
• Battery protection system automatically shuts off power when the battery level is low
Technical specifications
Attributes
| Weight | 2 kg |
|---|---|
| Voltage | 18 V |
| Cordless | yes |
Show UNSPSC/ECL@SS
£ 218.00 excl. VAT
/ Each
£ 261.60 incl. VAT
- Delivery usually within ( 7 ) days


