References
Draper:78429
Rubix:382A7051
Manufacturer :78429
EAN:5010559784295



Product details : DRAPER 78429 D 300W QC OSC MULTI TOOL 3DEG
This corded 300W multi-tool, supplied in a blow mould case, has a 3-degree oscillating angle and quick change blade functionality to create a highly efficient power tool designed for sawing, scraping, sanding and cutting. It is suitable for use on a wide range of materials including non-ferrous metals, plastic and wood. There is a thumb-operated wheel on the rear of the tool with a choice of 6-speeds to suit the needs of every application, offering a maximum speed of 22,000opm (oscillations per minute). It is supplied with a hook and loop backing pad for the application of abrasive sanding sheets. Includes a range of accessories inside a clear plastic storage case.
Technical specifications
Attributes
| Weight | 1.3 kg |
|---|---|
| Voltage | 230 V |
| Cordless | no |
| Speed | 22000 rpm |
| Power | 300 W |
Show UNSPSC/ECL@SS
£ 46.65 excl. VAT
/ Each
£ 55.98 incl. VAT
- Delivery usually within ( 7 ) days
