References
Bosch:1600Z0002X
Rubix:80071487
EAN:3165140730358



Product details : BOSCH 1600Z0002X 12V / 10.8V 2AH LI-ION BATTERY
Battery GBA 10.8 v 2.0 Ah O-B; The 10.8 V Compact Battery of 2.0 aH; Light weight to work in better conditions, especially when working in
Height; Bosch flexible power system: batteries suitable for all devices of the same voltage class; Extremely sturdy: it continues to operate even after a 3-m drop on concrete; 1 Battery 2.0 Ah Li-ion
Height; Bosch flexible power system: batteries suitable for all devices of the same voltage class; Extremely sturdy: it continues to operate even after a 3-m drop on concrete; 1 Battery 2.0 Ah Li-ion
Technical specifications
Attributes
| Capacity | 2 Ah |
|---|---|
| Voltage | 12 V |
| Type | li-ion |
Show UNSPSC/ECL@SS
£ 51.88 excl. VAT
/ Each
£ 62.26 incl. VAT
- In stock: Next day delivery
