References
Bosch:1600A00DD7
Rubix:237A6612
EAN:3165140843010




Product details : BOSCH 1600A00DD7 BATTERY PACK PBA 18V 6.0AH
Excellent runtime and performance for home and garden with 18V POWER FOR ALL
Strengths
•Excellent performance and long service life
Very long run time - carry out extensive and demanding DIY projects on one battery charge
Ideal for high-performance applications such as lawn mowing, vacuuming or sawing work
Provides flexibility and saves space and money. Around 40 do-it-yourself, garden and household appliances can be operated with the battery.
POWER FOR ALL: One battery and charger for an entire Home & Garden tools system
Very long run time - carry out extensive and demanding DIY projects on one battery charge
Ideal for high-performance applications such as lawn mowing, vacuuming or sawing work
Provides flexibility and saves space and money. Around 40 do-it-yourself, garden and household appliances can be operated with the battery.
POWER FOR ALL: One battery and charger for an entire Home & Garden tools system
Applications
Mowing;Vacuuming;Sawing Work
Technical specifications
Attributes
| Capacity | 6 Ah |
|---|---|
| Type | battery pack |
Show UNSPSC/ECL@SS
£ 124.69 excl. VAT
/ Each
£ 149.63 incl. VAT
- Usually arrives within 14 working days