MILWAUKEE 4932464712 M18HB5.5X2 M18 HIGH OUTPUT BATTERY

M18™ HIGH OUTPUT™ 5.5 Ah battery

See technical informationSee documents

References

Milwaukee:M18 HB5.5
Rubix:386A0093
Manufacturer :4932464712
EAN:4058546226572
brand logo

Technical specifications

Capacity5.5 Ah
Voltage18 V
See all Specifications

Documents

Product details : MILWAUKEE 4932464712 M18HB5.5X2 M18 HIGH OUTPUT BATTERY


  • The new M18™ 5.5 Ah HIGH OUTPUT™ battery pack provides up to 50% more power vs M18™ REDLITHIUM™ battery packs
  • Patented REDLINK™ intelligence protects the pack from tough jobsite conditions to ensure optimum performance
  • Runs up to 50% cooler than other M18™ REDLITHIUM™ battery packs through heavy applications, allowing tradesmen to push their cordless tools harder and longer than ever before
  • Drives complete corded replacement on the job site with more run time than ever before
  • Durable metal frame battery construction with shock responsive separators prevents pack failure from excessive vibrations or drops
  • On-board battery fuel gauge helps the user to maximise battery run time efficiency
  • Individual cell monitoring ensures optimal charge and discharge for maximum life
  • Compatible with all M18™ tools in the range

Strengths

•The new M18™ 5.5 Ah HIGH OUTPUT™ battery pack provides up to 50% more power vs M18™ REDLITHIUM™ battery packs
Patented REDLINK™ intelligence protects the pack from tough jobsite conditions to ensure optimum performance
Runs up to 50% cooler than other M18™ REDLITHIUM™ battery packs through heavy applications, allowing tradesmen to push their cordless tools harder and longer than ever before
Drives complete corded replacement on the job site with more run time than ever before
Durable metal frame battery construction with shock responsive separators prevents pack failure from excessive vibrations or drops
On-board battery fuel gauge helps the user to maximise battery run time efficiency
Individual cell monitoring ensures optimal charge and discharge for maximum life
Compatible with all M18™ tools in the range

Technical specifications


Attributes
Capacity5.5 Ah
Voltage18 V
Typehigh output battery
Modelm18
Weight1.1 kg
£ 107.28 excl. VAT
/ Each
£ 128.74 incl. VAT
  • Delivery usually within ( 10 ) days