MAKITA 191V42-8 XGT 40V 5.0AH PSK - BL4050F X 2 DC40RA 240V MAKPAC 2
Makpac
See technical informationSee documentsReferences
Makita:191V42-8
Rubix:274A3755
EAN:0088381584579
Documents
Product details : MAKITA 191V42-8 XGT 40V 5.0AH PSK - BL4050F X 2 DC40RA 240V MAKPAC 2
2 x BL4050F 40V Max XGT 5.0 Ah batteries, DC40RA 240V charger, supplied in a Makpac case
Designed for use with products frequently used for continuous operations
New type of cell
Increased water and drop impact resistance
4 LED battery fuel gauge with check button
Average charge time approximately 50 minutes
Selectable melody sound
Cooling system
Compatible with Makita LXT slide type batteries when used with ADP10 interchangeable adapter (not included)
Designed for use with products frequently used for continuous operations
New type of cell
Increased water and drop impact resistance
4 LED battery fuel gauge with check button
Average charge time approximately 50 minutes
Selectable melody sound
Cooling system
Compatible with Makita LXT slide type batteries when used with ADP10 interchangeable adapter (not included)
Technical specifications
Attributes
| Capacity | 5 Ah |
|---|---|
| Voltage | 240 V |
Show UNSPSC/ECL@SS
£ 484.31 excl. VAT
/ Each
£ 581.17 incl. VAT
- Delivery usually within ( 7 ) days

