References
Bosch:1600A00X79
Rubix:80988970
EAN:3165140894494

Product details : BOSCH 1600A00X79 1.600.A00.X79 GBA 12V 3.0AH BATTERY
The compact 12 V 3.0 Ah battery. At least 20% more autonomy than the existing 12 V / 2.5 Ah battery. Low weight for improved working conditions, especially when working at height.
Strengths
Compatibility since 2005: within the same voltage category, all our batteries are compatible with all new and existing Bosch Professional products.
Technical specifications
Attributes
| Capacity | 3 Ah |
|---|---|
| Voltage | 12 V |
| Type | battery |
Show UNSPSC/ECL@SS
£ 72.73 excl. VAT
/ Each
£ 87.28 incl. VAT
- Usually arrives within 14 working days
