SNR - Bearing Unit - UCF208NL3
Inner diameter | 40 mm |
---|---|
Width | 49.2 mm |
Fixation centre-to-centre distance | 102 mm |
Logistics dimensions (L x W x H) | 150x140x60 mm |
---|---|
Logistic Weight | 1890 g |
Inner diameter | 40 mm |
Width | 49.2 mm |
Fixation centre-to-centre distance | 102 mm |
Length | 130 mm |
Series | UCF200 |
Number of holes | 4 |
Basic static load, radial - C0r | 18200 N |
Basic dynamic load, radial - Cr | 29600 N |
Outer diameter | 80 mm |
Weight | 1.87 kg |
Usually arrives within 14 working days