References
INA:TCJT25-XL-N
Rubix:102A7335
Manufacturer :0008569080000
EAN:4012802799071


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 70 mm |
| Fixation centre-to-centre distance | 99 mm |
Documents
Product details : INA TCJT25-XL-N FLANGED HOUSING UNIT
Housing units TCJT, two-bolt flanged housing units, cast iron, eccentric locking collar, T seals
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 70 mm |
| Fixation centre-to-centre distance | 99 mm |
| Material | cast iron |
| Height | 124 mm |
| Length | 124 mm |
| Series | tcjt..-xl-n |
| Total bearing width | 46 mm |
| Diameter of fixation holes | 11.5 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Outer diameter | 124 mm |
Show UNSPSC/ECL@SS
£ 41.44 excl. VAT
/ Each
£ 49.73 incl. VAT
- Delivery usually within ( 7 ) days