TIMKEN TCJT1 1/4 2-BOLT FLANGED UNIT
2-bolt flanged unit industrial series with GN-KPPB Tri-Ply seal insert ball bearing with locking collar
See technical informationReferences
Timken:TCJT1 1/4
Rubix:395A8806
EAN:0087796058705


Technical specifications
| Inner diameter | 31.8 mm |
|---|---|
| Width | 31.8 mm |
| Fixation centre-to-centre distance | 130.2 mm |
Product details : TIMKEN TCJT1 1/4 2-BOLT FLANGED UNIT
Technical specifications
Attributes
| Inner diameter | 31.8 mm |
|---|---|
| Width | 31.8 mm |
| Fixation centre-to-centre distance | 130.2 mm |
| Sealing | one rubber seal and one metal shield |
| Height | 92.1 mm |
| Length | 155.6 mm |
| Series | industrial |
| Total bearing width | 32.35 mm |
| Clamping | 11.9 mm |
| Diameter of fixation holes | 13.1 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 28500 N |
| Outer diameter | 54 mm |
| Weight | 1.44 kg |
Show UNSPSC/ECL@SS
£ 146.74 excl. VAT
/ Each
£ 176.09 incl. VAT
- Usually arrives within 14 working days