SNR - Bearing Unit - UCF.208.N
Inner diameter | 40 mm |
---|---|
Width | 49.2 mm |
Fixation centre-to-centre distance | 102 mm |
Inner diameter | 40 mm |
---|---|
Width | 49.2 mm |
Fixation centre-to-centre distance | 102 mm |
Material | Cast Iron (Housing);Chrome Steel (Bearing Insert) |
Height | 130 mm |
Length | 130 mm |
Series | UCF200 |
Total bearing width | 49.2 mm |
Diameter of fixation holes | 16 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 18200 N |
Basic dynamic load, radial - Cr | 29600 N |
Outer diameter | 80 mm |
Weight | 1.87 kg |
Usually arrives within 14 working days