High Temperature Bearing
Inner diameter | 20 mm |
---|---|
Width | 37.3 mm |
Fixation centre-to-centre distance | 90 mm |
Inner diameter | 20 mm |
---|---|
Width | 37.3 mm |
Fixation centre-to-centre distance | 90 mm |
Length | 112 mm |
Total bearing width | 31 mm |
Diameter of fixation holes | 10 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 6550 N |
Basic dynamic load, radial - Cr | 12700 N |
Usually arrives within 14 working days