SANDVIK R215.24-03050BAC08H 1610 5742667


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R215.24-03050BAC08H1610
rubix:286A9226
manufacturer :5742667
brand logo
brand logo
Technical specifications
Diameter3 mm
Total length57 mm
Length of cut8 mm
See all Specifications

Product details : SANDVIK R215.24-03050BAC08H 1610 5742667


Technical specifications


Attributes
Diameter3 mm
Total length57 mm
Length of cut8 mm
Number of teeth4
Tail diameter6 mm
Angle of helix50 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 71.50 excl. VAT
/ Each
£ 85.80 incl. VAT
  • Usually arrives within 14 working days