Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
CUTLINE 2 FLUTE CARBIDE END MILL STD STR SHANK ALUMINIUM 3 MM 843379
CUTLINE 2 FLUTE CARBIDE END MILL STD STR SHANK ALUMINIUM 3 MM 843379
2 flute carbide end mill - standard - straight shank - aluminium
References
giss cutline:
843379
rubix:
843379
ean:
3660338066948
Technical specifications
Diameter
3
mm
Total length
57
mm
Length of cut
8
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 2 FLUTE CARBIDE END MILL STD STR SHANK ALUMINIUM 3 MM 843379
2 flute carbide end mill - standard - straight shank - aluminium
Technical specifications
Attributes
Diameter
3
mm
Total length
57
mm
Length of cut
8
mm
Number of teeth
2
Tail diameter
6
mm
Angle of helix
45
°
Type of tail
Cylindrical
Centre cut
Yes
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.88
excl. VAT
/
Each
£
5.86
incl. VAT
Sold out
Select variants (7)
Add to cart
Check our products from related categories
ROEBUCK CH32 VARI PITCH HOLE SAW 32MM
SANDVIK 2P440-1600-SD1725 SC MILLING CM PLURA 2 7858269
SANDVIK 1P240-0200-XA 1630 6259720
CUTLINE 4 FLUTE CARBIDE END MILL STD SERIES WELDON SHANK MM 10 862734
DORMER P8036.3X3.0 BURR 6.30 MM X 3.00 MM 6814099
DORMER S52316.0XR2.0 6706755
DORMER S803HB11.7 DRILL 11.70 MM 5982519
SANDVIK 2F340-1588-228-SC1745 SC MILLING CM PLURA 2 7419205
CUTLINE UK-OEMSC405 OEMSC405 5MM CARBIDE 4FL END MILL ALCRN
SANDVIK 2F340-1600-300CSC1745 SC MILLING CM PLURA 2 7419224
WALTERPROT H3127116-2.5 MILLING CUTTERS SOLID CARBIDE 5082817
SANDVIK 326R08-B2502012-CH 1025 6010078
SANDVIK 2S342-1200-200-PB P2BM SOLID CARBIDE END MILL
SANDVIK R216.42-04030-AS06G1700 SC MILLING CM PLURA 2 5963310
DORMER S7635.0XR0.5 END MILL 5.00 MM X 0.5 MM 6706847