ROEBUCK SPANNER WRENCH 4 IN 1 A/F 2 PIECE SET IMPERIAL


2 piece 4-in-1 ratchet ring spanners - af

References
roebuck:6823181
rubix:2525381
brand logo
brand logo
Technical specifications
Number of elements2

Product details : ROEBUCK SPANNER WRENCH 4 IN 1 A/F 2 PIECE SET IMPERIAL


With a multi profile design these wrenches fit five different fastener types, with each wrench covering four fastener sizes.
A low profile head make these ideal for working in confined spaces.
The orecision 72 teeth ratcheting mechanism has a patented push button reverse and each wrench has a vacuum heat treated surface for durability.
Will allow user to loosen fasteners up to 50% rounded off.
Set of 2 spanners (AF): 1/4, 3/8, 5/16, 1/2, 7/16, 9/16, 5/8, 3/4

Technical specifications


Attributes
Number of elements2
Show UNSPSC/ECL@SS
£ 122.15 excl. VAT
/ Each
£ 146.58 incl. VAT
  • In stock: Next day delivery