WERA 020022 JOKER WRENCH RATCHET COMBI/OPEN-END SET METRIC 6PC

Set of Ratcheting Combination Wrenches

See technical informationSee documents

References

Wera:05020022001
Rubix:2527411
EAN:4013288173034
brand logo

Technical specifications

Number of elements6

Documents

Product details : WERA 020022 JOKER WRENCH RATCHET COMBI/OPEN-END SET METRIC 6PC


High quality combination ratchet wrench set by wera: everything that a wrench has to be able to do. And a whole lot more. Faster, better, stylish. The new generation of combination ratchet wrenches. Tool set in a robust pouch. Wrenches with open end and ring end in the same dimension, wrenches with a jaw at both ends in different dimensions. Suitable for hexagon bolt heads or nuts. Comes with a holding function, thanks to the metal plate in the jaw, which reduces the risk of dropping nuts and bolts. The replaceable metal plate in the jaw secures nuts and bolts with its extra hard teeth and limits the danger of slipping. The integrated limit stop prevents any slipping down around the bolt head and allows higher torque to be applied. The double-hex geometry makes for a positive connection with nuts or bolts and reduces the risk of slipping. A return angle at the open end prevents any time consuming flipping of the wrench during fastening jobs. The ratchet mechanism at the ring end, with an exceptional, fine-tooth mechanism – teeth in all – enables flexibility even in very confined working spaces. The specially forged geometry provides for high torque transfer and strength.

Strengths

Practical holding function thanks to the metal plate in the jaw
Limit stop prevents any slipping
The double-hex geometry reduces the risk of slipping
Less Return angle
With Take it easy tool finder: colour coding by size

Technical specifications


Attributes
Number of elements6
£ 137.55 excl. VAT
/ Each
£ 165.06 incl. VAT
  • In stock: Next day delivery