Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Set of wrenches
Set of wrenches
GEDORE RED R09105024 24 PIECE METRIC COMBINATION SPANNER SET
GEDORE RED R09105024 24 PIECE METRIC COMBINATION SPANNER SET
Combination spanner
References
gedore red:
R09105024
rubix:
45038403
manufacturer :
3300995
ean:
4060833009959
Technical specifications
Number of elements
24
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GEDORE RED R09105024 24 PIECE METRIC COMBINATION SPANNER SET
Strengths
Conforms to DIN 3113 , Form A, ISO 3318, ISO 7738
Ring offset to 15°
Jaw set at 15°
In the holder
Technical specifications
Attributes
Number of elements
24
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
117.39
excl. VAT
/
Each
£
140.87
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
S160 - PROMO BAHCO S160 SOCKET SET 1/4IN S-BMC
"WERA 004525 BELT A DEEP 1 SOCKET SET 1/4"" DRIVE 9PC"
BAHCO 1320RZ-1/2-9/16 RATCHET WRENCH DOUBLE FLAT
ARMEG DSPSETJD1 JAW DROPPER BASIN BATH WRENCH
FACOM 440.P25M 6-32M COMB SPANNER SET
BAHCO 6M/10C OPEN END WRENCH SET
FACOM 440.JN8T COMBINATION WRENCH SET 8 - 24MM ROLL 8 PIECE SET
GEDORE 7-080 COMBINATION SPANNER SET METRIC
BAHCO S560-PROMO SOCKET SET 1/4IN & 1/2IN 56PCE
BAHCO 6MV/8T SAFETY OPEN END WRENCH SET
ROEBUCK GEAR WRENCH 4 IN 1 PLUS REVERSIBLE 8-19MM 3 PIECE SET
ROEBUCK SPAN SET 10PC RING MM-GBXCM10-1
FACOM BX, RLL AND PNL SET 55A.JE8
FACOM 467BS.JP6PB SHORT REVERSIBLE RATCHET WRENCH SET 6 PIECES (8 TO 1
FACOM IMPERIAL 440.JU9 COMBINATION SPANNER SET 1/4 - 3/4 BOX 9 PC SET