FACOM IMPERIAL 440.JU9 COMBINATION SPANNER SET 1/4 - 3/4 BOX 9 PC SET
440 - Mixed wrench sets in inches
See technical informationReferences
Facom:440.JU9
Rubix:2000802
EAN:3148518005340

Product details : FACOM IMPERIAL 440.JU9 COMBINATION SPANNER SET 1/4 - 3/4 BOX 9 PC SET
440 - Mixed wrench sets in inches
- Presentation: kit or box.
- Presentation: kit or box.
Technical specifications
Attributes
| Logistic Weight | 789 g |
|---|---|
| Packaged dimensions (D x W x H) | 265x70x40 mm |
| Package weight | 742 g |
| Number of elements | 9 |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 77.00 excl. VAT
/ Each
£ 92.40 incl. VAT
- Delivery usually within ( 14 ) days
