Angular contact ball bearing SNR 5306EEG15, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 30.2 mm
SNR Double-row self-aligning ball bearing
See technical informationReferences
SNR:5306EEG15
Rubix:204A8717
EAN:3413520105761



Product details : SNR 5306EEG15 ANGULAR CONTACT BALL BEARING
Double-row self-aligning ball bearing, polyamide cage, friction seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 83x83x35 mm |
|---|---|
| Logistic Weight | 557 g |
| Inner diameter | 30 mm |
| Outer diameter | 72 mm |
| Width | 30.2 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 5300 |
| Cage | polyamide |
| Limit speed | 6700 rpm |
| Basic static load, radial - C0r | 28500 N |
| Basic dynamic load, radial - Cr | 40000 N |
Show UNSPSC/ECL@SS
£ 42.68 excl. VAT
/ Each
£ 51.22 incl. VAT
- Delivery usually within ( 3 ) days
