NTN - Angular Contact Ball Bearing - 7305BL1G
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 17 mm |
Logistics dimensions (L x W x H) | 62x62x17 mm |
---|---|
Logistic Weight | 270 g |
Inner diameter | 25 mm |
Outer diameter | 62 mm |
Width | 17 mm |
Bearing Clearance | CN |
Series | 7300 |
Material | Steel |
Angle | 40 ° |
Basic static load, radial - C0r | 14600 N |
Basic dynamic load, radial - Cr | 27000 N |
Sealing | Open |
Usually arrives within 14 working days