Angular contact ball bearing SNR 5210EEG15C3, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 30.2 mm
SNR - Self-Aligning Ball Bearing - 5210.EEG15C3
See technical informationReferences
SNR:5210EEG15C3
Rubix:204A8663
Manufacturer :5210.EEG15C3
EAN:3413520665647



Product details : SNR 5210EEG15C3 ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, sealed, polyamide cage
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 30.2 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | 5200 |
| Cage | polyamide |
| Limit speed | 4600 rpm |
| Angle | 25 ° |
| Basic static load, radial - C0r | 42200 N |
| Basic dynamic load, radial - Cr | 48500 N |
Show UNSPSC/ECL@SS
£ 52.43 excl. VAT
/ Each
£ 62.92 incl. VAT
- Delivery usually within ( 3 ) days
