Angular contact ball bearing NTN 3218S, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 52.4 mm
NTN - Self-Aligning Ball Bearing - 3200S
See technical informationReferences
NTN:3218S
Rubix:204A6705
EAN:4547359294965

Product details : NTN 3218S ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, with filling slot, contact angle 30°
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x160x52,4 mm |
|---|---|
| Logistic Weight | 4350 g |
| Inner diameter | 90 mm |
| Outer diameter | 160 mm |
| Width | 52.4 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 3200 |
| Cage | brass |
| Contact angle | 32 ° |
Show UNSPSC/ECL@SS
£ 265.59 excl. VAT
/ Each
£ 318.71 incl. VAT
- Usually arrives within 14 working days
