Angular contact ball bearing FAG 7202-B-XL-2RS-TVP, Outer diameter: 35 mm | Inner diameter: 15 mm | Width: 11 mm
Angular contact ball bearing
See technical informationReferences
FAG:7202-B-XL-2RS-TVP
Rubix:158A9175
Manufacturer :0206765300000
EAN:4054372837180

Product details : FAG 7202-B-XL-2RS-TVP SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 72..-B-XL-2RS-TVP, single row, X-life, seals, plastic cage
Technical specifications
Attributes
| Logistic Weight | 48 g |
|---|---|
| Inner diameter | 15 mm |
| Outer diameter | 35 mm |
| Width | 11 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 72..-b-xl-2rs-tvp |
| Cage | polyamide |
| Limit speed | 12800 rpm |
| Basic static load, radial - C0r | 4450 N |
| Basic dynamic load, radial - Cr | 8900 N |
Show UNSPSC/ECL@SS
£ 62.37 excl. VAT
/ Each
£ 74.84 incl. VAT
- Delivery usually within ( 7 ) days
