Angular contact ball bearing FAG 3312-B-2Z-TVH, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 54 mm
Rolling and Plain Bearings
See technical informationReferences
FAG:3312-B-2Z-TVH
Rubix:274A6620
Manufacturer :0861325040000
EAN:4064327246240

Product details : FAG 3312-B-2Z-TVH ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 33..-B-2Z-TVH, double row, shields, plastic cage
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 54 mm |
| Bearing Clearance | cn |
| Sealing | two metal shields |
| Basic static load, radial - C0r | 103000 N |
| Basic dynamic load, radial - Cr | 126000 N |
Show UNSPSC/ECL@SS
£ 155.11 excl. VAT
/ Each
£ 186.13 incl. VAT
- Delivery usually within ( 7 ) days
