STAHLWILLE 41051011 21 SERIES DOUBLE ENDED FLAT RING SPANNER 10 X 11MM
21 series double ended ring spanners, Stahlwille
See technical informationSee documentsReferences
Stahlwille:41051011
Rubix:45021685
EAN:4018754021253



Documents
Product details : STAHLWILLE 41051011 21 SERIES DOUBLE ENDED FLAT RING SPANNER 10 X 11MM
Double ended ring spanners StahlwilleSTABIL® straight DIN 837/ISO 10103 Chrome Alloy Steel Chrome plated.
Technical specifications
Attributes
| Opening | 10x11 |
|---|---|
| Length | 150 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 12.95 excl. VAT
/ Each
£ 15.54 incl. VAT
- Usually arrives within 14 working days
