Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE TUBULAR HANDLE 48030004 SIZE 4
STAHLWILLE TUBULAR HANDLE 48030004 SIZE 4
5 1//2 series tubular handles
References
stahlwille:
48030004
rubix:
2536332
ean:
4018754031580
Technical specifications
Length
860
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE TUBULAR HANDLE 48030004 SIZE 4
For use with 5 series heavy duty ring spanners.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
38
x
38
x
862
mm
Logistic Weight
3705
g
Length
860
mm
Weight
3705
g
Number of sides
1
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
91.07
excl. VAT
/
Each
£
109.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CHICAGO PNEUMATIC RATCHET WRENCH CP7830Q 8941078306
ROEBUCK COMBINATION RATCHET WRENCH SPANNER OPENING 24MM 865395
BAHCO 6M-32-36 OPEN END WRENCH
KNIPEX 9807250 OPEN JAW WRENCHES 260MM
FAG LOCKNUT-SOCKET-KM14 KM14 SOCKET WRENCH LOCKNUT.SOCKET.KM14
GEDORE 1B-60 1B COMBINATION SPANNER 60MM
GEDORE 894-32 SINGLE OPEN ENDED SPANNER 32MM
31.16X17 FACOM 16MM X 17MM LOW PROFILE OE SPANNER
FACOM COMBINATION W 40.42LA
FACOM PIN WRENCH 115A.200
STAHLWILLE 01490028 1/4 INCH DRIVE X 7/16 AF CROW RING
FACOM COMBINATION WRENCH 41.9
FACOM ANG.SOCK.WREN 75.11
467BR.10 RAPID RATCHET COMBINATION SPANNER 10MM
FACOM ANG.SOCK.WREN 75.5/16