References
Bahco:677-7
Rubix:401A4698
Manufacturer :677-7
EAN:7314150362455



Product details : BAHCO 677-7 1/4 OPEN END-7
Chrome plated bright finishing provides high quality surface
High performance alloy steel
Standards: ISO 1174, DIN 3120
High performance alloy steel
Standards: ISO 1174, DIN 3120
Technical specifications
Attributes
| Opening | 1/4' |
|---|---|
| Length | 17.5 mm |
| Type | crow foot wrench |
| Finishing | chromed |
| Diameter | 7 mm |
Show UNSPSC/ECL@SS
£ 37.57 excl. VAT
/ Each
£ 45.08 incl. VAT
- Delivery usually within ( 14 ) days
