GEDORE 894 130 SINGLE OPEN ENDED SPANNER 130MM


Open end wrench 894 (MM)

References
gedore:894130
rubix:9881972
manufacturer :6576110
ean:4010886657614
brand logo
brand logo
Technical specifications
Opening130
Length1000 mm
See all Specifications

Product details : GEDORE 894 130 SINGLE OPEN ENDED SPANNER 130MM


Design according to DIN 894, ISO 3318. jaw angle = 15°. GEDORE vanadium steel 31CrV3. Manganese-phosphated up to 38 mm, steel gray from 41 mm. From 10 mm to 135 mm with suspension hole. * not standardized

Technical specifications


Attributes
Logistic Weight8230 g
Opening130
Length1000 mm
Weight8230 g
Finishingphosphate
Typeflat wrench
Show UNSPSC/ECL@SS
£ 1,153.93 excl. VAT
/ Each
£ 1,384.72 incl. VAT
  • Usually arrives within 14 working days