STAHLWILLE 16X17 MM DBL END RING SPANNER 41051617
21 series double ended ring spanners, Stahlwille
See technical informationReferences
Stahlwille:41051617
Rubix:2536141
EAN:4018754021314



Product details : STAHLWILLE 16X17 MM DBL END RING SPANNER 41051617
DIN 837/ISO 10103
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 8x25x172 mm |
|---|---|
| Logistic Weight | 68 g |
| Opening | 16x17 |
| Length | 185 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 16.46 excl. VAT
/ Each
£ 19.75 incl. VAT
- Usually arrives within 14 working days
