FACOM 55A.12X13 55A OFFSET RING SPANNER METRIC 12 X 13MM


55A - Metric offset polygon wrenches

References
facom:55A.12X13
rubix:1234131
ean:3148516989048
brand logo
brand logo
Technical specifications
Opening12x13
Length218 mm
See all Specifications

Product details : FACOM 55A.12X13 55A OFFSET RING SPANNER METRIC 12 X 13MM


55A - Metric offset polygon wrenches
- Polygon offset wrenches: Clearance under the handle allows space for fingers or an obstacle. Ideal for series nuts.
- 12-sided with OGV® profile for powerful tightening while protecting the nut.
- Metric dimensions: from 6 to 50 mm.
- Finish: Satin chrome-plated.

Technical specifications


Attributes
Logistic Weight130 g
Packaged dimensions (D x W x H)226x50x20 mm
Package weight128 g
Opening12x13
Length218 mm
Weight120 g
Finishingsatin/chrome
Typebox wrench
Show UNSPSC/ECL@SS
£ 10.59 excl. VAT
/ Each
£ 12.71 incl. VAT
  • Usually arrives within 14 working days