BAHCO 2101PG-160 SIDE CUTTER PLASTIC 160MM
2101PG Side Cutting Pliers
See technical informationSee documentsReferences
Bahco:2101PG-160
Rubix:2518319
EAN:7314150113972

Documents
Product details : BAHCO 2101PG-160 SIDE CUTTER PLASTIC 160MM
Side cutting pliers developed according to the scientific Ergo process
Technical specifications
Attributes
| Logistic Weight | 170 g |
|---|---|
| Nose shape | side-cutting |
| Length | 160 mm |
| Weight | 162 g |
| Length of noses | 18 mm |
| Type | side cutting pliers |
Show UNSPSC/ECL@SS
£ 45.54 excl. VAT
/ Each
£ 54.65 incl. VAT
- In stock: Next day delivery
