KNIPEX 7002125 DIAGONAL CUTTING NIPPERS 125MM


Diagonal Cutter

References
knipex:70 02 125
rubix:010115
ean:4003773034025
brand logo
brand logo
Technical specifications
Nose shapeDiagonal
Length125 mm
Weight119 g
See all Specifications

Product details : KNIPEX 7002125 DIAGONAL CUTTING NIPPERS 125MM


70 02 180 Diagonal Cutter
narrow head style for use in confined areas. The indispensable diagonal cutter for all-round use. High-quality material and precise workmanship for long service life. Precision cutting edges for soft and hard wire. Clean cutting of thin copper wires, also at the cutting edge tips. Cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC. with bevel.
  • Cutting capacities soft wire (diameter): Ø 4.0 mm
  • Cutting capacities medium hard wire (diameter): Ø 3.0 mm
  • Cutting capacities hard wire (diameter): Ø 2.5 mm
  • The indispensable diagonal cutter for all-round use. High-quality material and precise workmanship for long service life. Precision cutting edges for soft and hard wire. Clean cutting of thin copper wires, also at the cutting-edge tips. Cutting edges additionally induction hardened, cutting edge hardness approx. 62 HRC. Narrow head style for use in confined areas. Vanadium electric steel, forged, multi stage oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)135x56x18 mm
    Nose shapeDiagonal
    Length125 mm
    Weight119 g
    Cutting capacity2.3 mm
    Show UNSPSC/ECL@SS
    £ 20.10 excl. VAT
    / Each
    £ 24.12 incl. VAT
    • In stock: Next day delivery