192.CPESLS - Diagonal cutting pliers - SLS
Nose shape | Diagonal |
---|---|
Length | 160 mm |
Weight | 225 g |
Packaged dimensions (D x W x H) | 165x105x23 mm |
---|---|
Package weight | 220 g |
Nose shape | Diagonal |
Length | 160 mm |
Weight | 225 g |
Length of noses | 18 mm |
Cutting capacity | 24 mm |
Usually arrives within 14 working days