References
Draper:19646
Rubix:80018046
Manufacturer :19646



Product details : DRAPER 19646 MINI SIDE CUTTER 115MM
Induction hardened cutting edges. Spring - loaded handles for user comfort.
Technical specifications
Attributes
| Nose shape | diagonal |
|---|---|
| Length | 115 mm |
| Weight | 68 g |
| Type | diagonal spring pliers (miniature) |
Show UNSPSC/ECL@SS
£ 5.46 excl. VAT
/ Each
£ 6.55 incl. VAT
- Delivery usually within ( 7 ) days
