References
Knipex:95 32 315 A
Rubix:2527764
EAN:4003773078562





Product details : KNIPEX 9532315A CABLE CUTTER SWA CABLE 315MM
95 32 315 A Cable Cutter
cuts through steel wire armoured cables up to Ø 45 mm / 380 mm² (e.g. 4 x 95 mm²) using one or two-handed operation. Simple handling due to low weight (800 g) and compact design (315 mm length) – can also be used in confined areas. Precision-ground blades and induction-hardened cutting edges cut smoothly and neatly without crushing. Innovative high leverage three-stage ratchet-drive. Support area for putting down the pliers when cutting. Not suitable for cutting ACSR cable and wire rope!.
Cutting capacity copper cable, multiple-stranded: 380 mm² Cutting capacity copper cable, multiple-stranded: Ø 45 mm MCM: 750
cuts through steel wire armoured cables up to Ø 45 mm / 380 mm² (e.g. 4 x 95 mm²) using one or two-handed operation. Simple handling due to low weight (800 g) and compact design (315 mm length) – can also be used in confined areas. Precision-ground blades and induction-hardened cutting edges cut smoothly and neatly without crushing. Innovative high leverage three-stage ratchet-drive. Support area for putting down the pliers when cutting. Not suitable for cutting ACSR cable and wire rope!.
Sturdy. Easy to use. Stable.. Cuts through steel wire armoured cables with a diameter of up to 45 mm / 380 mm² (e.g. 4 x 95 mm²) using one or two-handed operation. Simple handling due to low weight (800 g) and compact design (315 mm length) – can also be used in confined areas. Precision ground blades and induction hardened cutting edges cut smoothly and neatly without crushing. Innovative high leverage three-stage ratchet-drive. Support area for putting down the pliers when cutting. Not suitable for cutting ACSR cable and wire rope!. cutter head: special high-grade tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 315x150x30 mm |
|---|---|
| Logistic Weight | 800 g |
| Length | 315 mm |
| Weight | 800 g |
| Cutting capacity | 45 mm |
| Type | swa cable cutter |
Show UNSPSC/ECL@SS
£ 376.04 excl. VAT
/ Each
£ 451.25 incl. VAT
- In stock: Next day delivery