FACOM CU/RAWHIDE MALLET 212A.60
212A - Dead-blow hammers, interchangeable heads
See technical informationReferences
Facom:212A.60
Rubix:1232749
EAN:3148511484906



Product details : FACOM CU/RAWHIDE MALLET 212A.60
212A - Dead-blow hammers, interchangeable heads
-Glass fibre handle.
-Steel body.
-Easily replaceable, special nylon tips Shore hardness D74 ± 5.
-Ergonomic PVC grip.
-Presentation: Black epoxy.
-Replacement tip: 212.E35 -- > E60.
-Glass fibre handle.
-Steel body.
-Easily replaceable, special nylon tips Shore hardness D74 ± 5.
-Ergonomic PVC grip.
-Presentation: Black epoxy.
-Replacement tip: 212.E35 -- > E60.
Technical specifications
Attributes
| Logistic Weight | 1675 g |
|---|---|
| Packaged dimensions (D x W x H) | 335x140x62 mm |
| Package weight | 1692 g |
| Type | sledgehammer |
| Section | 60 mm |
| Length | 330 mm |
| Weight | 1700 g |
| Diameter | 60 mm |
| Shape | round |
| Handle | ergonomic handle pvc |
Show UNSPSC/ECL@SS
£ 171.30 excl. VAT
/ Each
£ 205.56 incl. VAT
- Delivery usually within ( 14 ) days
