STANLEY FMHT1-51276 ANTIVIBE STEEL 16OZ RIP CLAW HAMMER
FatmaxAntivibeâ„¢ Steel Hammer
See technical informationReferences
Stanley:FMHT1-51276
Rubix:2525934
EAN:3253561512766

Product details : STANLEY FMHT1-51276 ANTIVIBE STEEL 16OZ RIP CLAW HAMMER
1 piece forged steel hammer with proprietary tuning fork technology
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 33x135x317 mm |
|---|---|
| Type | formwork hammer |
| Length | 32.5 mm |
| Weight | 0.703 g |
| Diameter | 32 mm |
| Shape | round |
| Handle | one-piece steel with antivibe® technology and soft, non-slip handle |
| Material | forged steel (one-piece construction) |
Show UNSPSC/ECL@SS
£ 36.65 excl. VAT
/ Each
£ 43.98 incl. VAT
- In stock: Next day delivery