References
Thor Hammer:04-322
Rubix:011623
EAN:5012936032203

Documents
Product details : THOR 04322 SIZE 5 COPPER HAMMER
Cast iron head of extra heavy construction fitted with two pure electrolytic copper faces and wood handle.
Strengths
Ideal for heavy-duty hammering where SAFE blows of maximum weight and impact are required
Applications
For work demanding heavier blows, for use in heavy component assembly and use with chisels and punches
Technical specifications
Attributes
| Type | mallet |
|---|---|
| Section | 70 mm |
| Length | 915 mm |
| Weight | 6000 g |
| Diameter | 70 mm |
| Shape | round |
| Handle | seasoned wood |
| Head length | 101 mm |
| Material | copper |
Show UNSPSC/ECL@SS
£ 143.43 excl. VAT
/ Each
£ 172.12 incl. VAT
- Usually arrives within 14 working days
