References
Facom:1262H.125
Rubix:80023034
EAN:3148517724730



Product details : FACOM CLUB HAMMER 1262H.125
1262H - Beveled edge club hammers
-Hickory handle "high security", triple adjustment: 2 steel corners and 1 wood corner.
-Hickory handle "high security", triple adjustment: 2 steel corners and 1 wood corner.
Strengths
Hickory handle "high security", triple adjustment: 2 steel corners and 1 wood corner.
Technical specifications
Attributes
| Logistic Weight | 1410 g |
|---|---|
| Packaged dimensions (D x W x H) | 250x100x42 mm |
| Package weight | 1410 g |
| Type | sledgehammer |
| Section | 43 mm |
| Length | 248 mm |
| Weight | 1300 g |
| Diameter | 43 mm |
| Shape | square |
| Handle | hickory |
| Head length | 105 mm |
Show UNSPSC/ECL@SS
£ 29.57 excl. VAT
/ Each
£ 35.48 incl. VAT
- Delivery usually within ( 14 ) days
