References
Gedore:8601 1
Rubix:116A3882
Manufacturer :6764460
EAN:4010886676448

Product details : GEDORE 1LB BALLPEINHAMMER 8601 1
Engineer's ball pein hammer 1 LBS With hickory handle Hardened and tempered steel to EN 10083 Enamelled, face and ball ground
Technical specifications
Attributes
| Logistic Weight | 565 g |
|---|---|
| Type | ball-peen hammer |
| Length | 325 mm |
| Weight | 565 g |
| Handle | hickory |
Show UNSPSC/ECL@SS
£ 32.99 excl. VAT
/ Each
£ 39.59 incl. VAT
- Delivery usually within ( 8 ) days
