FACOM OPEN-END WREN 22.12X13
22 - Open-end micro-mechanics wrenches, angled heads, 15° metric
See technical informationReferences
Facom:22.12X13
Rubix:1232819
EAN:3148510948003



Product details : FACOM OPEN-END WREN 22.12X13
22 - Open-end micro-mechanics wrenches, angled heads, 15° metric
- "micromechanic" fork wrenches: the short handle and slender heads allow access to confined spaces.
- Heads angled at 15°.
- Metric dimensions: from 3.2 to 13 mm.
- Finish: Satin chrome-plated.
- "micromechanic" fork wrenches: the short handle and slender heads allow access to confined spaces.
- Heads angled at 15°.
- Metric dimensions: from 3.2 to 13 mm.
- Finish: Satin chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 37 g |
|---|---|
| Packaged dimensions (D x W x H) | 111x28x4 mm |
| Package weight | 34 g |
| Opening | 12x13 |
| Length | 110 mm |
| Type | flat wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 12.41 excl. VAT
/ Each
£ 14.89 incl. VAT
- Delivery usually within ( 14 ) days
