References
Gedore:012030
Rubix:235A6610
EAN:0701698906277

Product details : 012030 8MM TB OPEN END 27MM CENTRES (MAXT 8.65 NM)
Strengths
•For hard-to-reach screw points
Chrome-vanadium steel
Compatible with torque wrenches type TBN 2 and TBN 10
Chrome-vanadium steel
Compatible with torque wrenches type TBN 2 and TBN 10
Technical specifications
Attributes
| Opening | 19.8 |
|---|---|
| Length | 39.5 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 34.84 excl. VAT
/ Each
£ 41.81 incl. VAT
- Delivery usually within ( 8 ) days
