References
Bahco:167-10
Rubix:401A6244
Manufacturer :167-10
EAN:7314150418657



Product details : BAHCO 167-10 16MM OPEN END 10
Insert is fixed to the torque wrench by a spring-loaded retractable pin
Full range covers from 16 to 22 receivers, from 7 to 46 mm openings and from 9 N·m to 1,200 N·m max torque
Suitable for 74S, 74PS, 75S, 75PS, 76S wrenches
Sizes with * in torque length require a target torque setting calculation
Full range covers from 16 to 22 receivers, from 7 to 46 mm openings and from 9 N·m to 1,200 N·m max torque
Suitable for 74S, 74PS, 75S, 75PS, 76S wrenches
Sizes with * in torque length require a target torque setting calculation
Technical specifications
Attributes
| Opening | 10 mm |
|---|---|
| Length | 55 mm |
| Type | open-end wrench |
| Diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 52.73 excl. VAT
/ Each
£ 63.28 incl. VAT
- Delivery usually within ( 14 ) days
