BAHCO 315Z-2 OFFSET STRIKING WRENCH
Impact ring wrench, deep offset, 12-point, 45° angled, Sw 3 in
See technical informationReferences
Bahco:315Z-2
Rubix:80127647
EAN:7314150133574

Product details : BAHCO 315Z-2 OFFSET STRIKING WRENCH
45° Offset head
12-Point profile ring
Black oxide and waxed for a rust-resistant finish
Forged high carbon alloy steel for extra heavy-duty strength
12-Point profile ring
Black oxide and waxed for a rust-resistant finish
Forged high carbon alloy steel for extra heavy-duty strength
Impact ring spanner, deep offset, 12-point, 45° angled, Sw 2 Zoll
Strengths
Imperial Deep Offset Ring End Slogging Wrenches
Technical specifications
Attributes
| Logistic Weight | 2755 g |
|---|---|
| Opening | 2 |
| Length | 324 mm |
| Type | striking wrench |
| Finishing | phosphate |
| Diameter | 79 mm |
Show UNSPSC/ECL@SS
£ 134.90 excl. VAT
/ Each
£ 161.88 incl. VAT
- Delivery usually within ( 14 ) days
