STAHLWILLE COMBINATION SPANNER 60MM

13 Series Combination Spanners, OPEN-BOX

See technical informationSee documents
References
Stahlwille:40086060
Rubix:2018279
EAN:4018754019076
brand logo
Technical specifications
Opening60
Length590 mm
Typecombination wrench
See all Specifications
Documents

Product details : STAHLWILLE COMBINATION SPANNER 60MM


DIN 3113 form A/ISO 7738 form A

Technical specifications


Attributes
Logistics dimensions (L x W x H)48x124x588 mm
Logistic Weight2825 g
Opening60
Length590 mm
Typecombination wrench
Finishingchromed
Show UNSPSC/ECL@SS
£ 284.36 excl. VAT
/ Each
£ 341.23 incl. VAT
  • Usually arrives within 14 working days