References
Facom:222A.T7
Rubix:1232906
EAN:3148511506721




Technical specifications
| Drilling diameter | 7 mm |
|---|---|
| Total length | 107 mm |
| Shank type | cylindrical |
Product details : FACOM GROUND DRILL 222A.T7
222A.T - Ground twist drills Weight: 0.006 kg.
Technical specifications
Attributes
| Logistic Weight | 24 g |
|---|---|
| Packaged dimensions (D x W x H) | 109x7x7 mm |
| Package weight | 24 g |
| Drilling diameter | 7 mm |
| Total length | 107 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Ratio of diameter to length of drill hole | 0,0654 (7/107) |
| Machining material | steel;stainless steel;grey cast iron;aluminium alloy |
| Cutting material | hss |
| Tail diameter | 7 mm |
Show UNSPSC/ECL@SS
£ 7.32 excl. VAT
/ Each
£ 8.78 incl. VAT
- Delivery usually within ( 14 ) days