Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-12-11.500A1-WJ30TA DRILLS8-12 X DC PERFORM 6618840
TITEX DC150-12-11.500A1-WJ30TA DRILLS8-12 X DC PERFORM 6618840
Solid carbide drills with coolant-through
References
walter titex:
DC150-12-11.500A1-WJ30TA
rubix:
275A8070
manufacturer :
6618840
ean:
4031132372334
Technical specifications
Drilling diameter
11.5
mm
Total length
206
mm
Product details
Technical specifications
Product details : TITEX DC150-12-11.500A1-WJ30TA DRILLS8-12 X DC PERFORM 6618840
Solid carbide drills with coolant-through DC150-12-19.000A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 12xD • DIN 6535 HA shank • point angle 140° • Dc=0.4528in
Technical specifications
Attributes
Drilling diameter
11.5
mm
Total length
206
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
296.00
excl. VAT
/
Each
£
355.20
incl. VAT
Usually arrives within 14 working days
Select variants (118)
Add to cart
Create PDF from product
Check our products from related categories
TITEX DC150-08-05.100A1-WJ30TA SOLID CARBIDE DRILL 6618640
TITEX DC150-03-09.500D0-WJ30RE SOLID CARBIDE DRILL 7287675
SANDVIK 861.1-0397-079A1-GMGC34 SC DRILLS LONG AND MICRO 6150962
DORMER R4579/16 DRILL 9/16 INCH 5980276
TITEX A1166-10 DRILLS SOLID CARBID TYPE N 5057786
TITEX DC150-05-03.500A0-WJ30TA SOLID CARBIDE DRILL 7462067
DORMER R4538.1 DRILL 8.10 MM 5979575
SANDVIK 460.1-0810-061A1-XM GC34 6422564
CUTLINE SOLID CARBIDE DRILL - STUB MM 9.3 844547
SANDVIK R840-1429-30-A1A1220 SC DRILLS CORODRILL 5748461
SANDVIK R840-0400-50-A0A 1220 5747959
DORMER R5207.1 5981088
DORMER R4595.4 6719013
DORMER R4584.4 DRILL 4.40 MM 5981143
SANDVIK 860.1-0357-011A1-GMX1BM SC DRILLS CORODRILL 7781413