References
Facom:229A.1
Rubix:1232961
EAN:3148516300614


Technical specifications
| Drilling diameter | 14 mm |
|---|---|
| Total length | 59 mm |
| Length of cut | 37 mm |
Product details : FACOM DRILL 229A.1
229A - Boring bits
- In HSS steel.
-Maximum thickness. recommended: 4 mm.
-Does not require a tapping hole. d1 [mm]: 8. d2 [mm]: 5 - 20. [g]: 45.
- In HSS steel.
-Maximum thickness. recommended: 4 mm.
-Does not require a tapping hole. d1 [mm]: 8. d2 [mm]: 5 - 20. [g]: 45.
Technical specifications
Attributes
| Logistic Weight | 31 g |
|---|---|
| Packaged dimensions (D x W x H) | 105x25x25 mm |
| Package weight | 31 g |
| Drilling diameter | 14 mm |
| Total length | 59 mm |
| Length of cut | 37 mm |
| Shank type | cylindrical |
| Ratio of diameter to length of drill hole | 0.24 |
| Internal cooling | no |
| Body material | hss |
| Machining material | sheet metal |
| Cutting material | hss |
Show UNSPSC/ECL@SS
£ 60.61 excl. VAT
/ Each
£ 72.73 incl. VAT
- Delivery usually within ( 14 ) days