References
Walter Titex:A1263-0.6
Rubix:276A2465
Manufacturer :5061113
EAN:4031132105758

Technical specifications
| Drilling diameter | 0.6 mm |
|---|---|
| Total length | 24 mm |
| Length of cut | 6.1 mm |
Documents
Product details : TITEX A1263-0.6 DRILLS SOLID CARBID TYPE N 5061113
ALTIUS
Applications
Drilling Through Hole;Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 0.6 mm |
|---|---|
| Total length | 24 mm |
| Length of cut | 6.1 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Coating | uncoated |
| Tolerance | h7 |
| Angle of helix | 24 ° |
| Tail | parallel |
| Direction of cutting | right |
| Machining material | cast iron;non-ferrous metal;special alloy;others |
| Tip angle | 118 ° |
| Tail diameter | 0.6 mm |
Show UNSPSC/ECL@SS
£ 16.56 excl. VAT
/ Each
£ 19.87 incl. VAT
- Usually arrives within 14 working days